Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Bonnet / Cap
HELLYHAN 79706_481-STD HH LIFA MERINO NECK CAMO
HELLYHAN 79706_481-STD HH LIFA MERINO NECK CAMO
LIFA MERINO NECK GAITOR
References
helly hansen:
79706-481-STD
rubix:
367A5152
ean:
7040056104287
Technical specifications
Colour
other
Size
one size
Main material
wool
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 79706_481-STD HH LIFA MERINO NECK CAMO
Main: 57%Merino, 43% Polypropylene - 215 g/m²
By mixing Lifa® with Merino Wool we get the best of two worlds. While Lifa® transports the sweat away from your body the Merino Wool ensures you stay warm. Built for high activity on cold days
Technical specifications
Attributes
Colour
other
Size
one size
Main material
wool
Material
57%merino, 43% polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.61
excl. VAT
/
Each
£
27.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MASCOT 50077 KISA KNITTED HAT D'NAVY ONE SIZE
REGATTA TRC325 800 AXTON CUFFED BEANIE BLACK Single
MASCOT 07114 MACKAY HOOD KHAKI ONE SIZE
PROGARM 8050 BEANIE HAT NAVY
PORTWEST B026BKR REFLECTIVE KNIT CAP, INSULATEX LINED, BLACK EA
HELLYHAN 79830_290-STD CLASSIC LOGO BEANIE DARK ORANGE
REGATTA TRP137 800 PRO WINTER ACCESSORY TRIO SET BLACK
PORTWEST NAVY WOOL HAT B013
HELLYHAN 79811_290-STD CLASSIC CUFF BEANIE DARK ORANGE
PORTWEST RECHARGEABLE LED BEANIE HAT HI VIS YELLOW
GISS 855244 G COLD SET BEANIE, SCARF, GLOVES SIZE 8
SPARTEX 855242 POLAR FLEECE G BEANIE HAT BLACK
REGATTA TRC325 540 AXTON CUFFED BEANIE NAVY Single
MASCOT 17014 COMPLETE HOOD NAVY ONE SIZE
MASCOT 07014 MACKLIN HOOD ROYAL ONE SIZE