References
Mascot:00539-620-11-ONE
Rubix:378A8539
EAN:5708628002165

Product details : MASCOT 00539 MACKENZIE HOOD ROYAL ONE SIZE
BEARNYLON® is a water-repellent and extremely durable material. Pile lining. Drawstring.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Colour | blue |
| Size | one size |
| Main material | cotton |
| Material | 60% cotton/40% nylon |
Show UNSPSC/ECL@SS
£ 15.80 excl. VAT
/ Each
£ 18.96 incl. VAT
- Usually arrives within 14 working days
