Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B1500 ORBIT S3 ESD SRC BLACK EU40 UK6.5
BASE B1500 ORBIT S3 ESD SRC BLACK EU40 UK6.5
BASE B1500 ORBIT S3 ESD SRC BLACK
References
base protection:
CA-B1500-0WA-40
rubix:
389A0965
ean:
8050262504503
Technical specifications
EU shoe size
40
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B1500 ORBIT S3 ESD SRC BLACK EU40 UK6.5
S3 ESD SRC
UGG: Water-repellent suede leather
LINING: SmellStop Deluxe
INSERT: Fresh'n Flex
TOE CAP: SpaceCap
SOLE: AirTech single-density anti-fatigue with studs
Size range: 39-48
Technical specifications
Attributes
EU shoe size
40
Collar height
Low
Colour
Black
Main material
Leather
Material
Suede leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.97
excl. VAT
/
Each
£
79.16
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 37/4
HELLYHAN 78403_990-39 OXFORD MID S3 BLACK UK6 EU39
JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU43 UK9
PORTWEST FW34RER37 LUSUM SAFETY TRAINER RED SIZE 37/4
BASE B0251 PIXEL S1P SRC GREY/WHITE EU43 UK9
GISS 861955 CORCOVADO SAFETY SHOE S3 SRC BROWN SIZE 48/13
GISS 847921 CABULCO 2 EVOL SAFETY SHOE S3 HRO SRC BROWN SIZE 42/8
U-POWER RI10384-39 LAND ESD S3 CI SRC BLK BOOT SIZE 39/6
HECKEL 62613 RUN-R 400 HIGH S3L FO SR BOOT BLACK/GREY EU40 UK6.5
U-POWER RI20384-45 EMBER ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 45/10.5
U-POWER UA20564-42 ELITE S3 SRC BLK LOWSHOE SIZE 42/8
UVEX 85458 1 S2 FO SR BOOT BLACK/YELLOW EU37 UK4 W11
UVEX 85162 1 S3L FO SC SR SHOE BLACK/RED EU47 UK12 W11
PORTWEST B1712ABGN44 DUBIN SAFETY BOOTS SIZE 44
BASE B0240 SELFIE S3 SRC BROWN/BEIGE EU46 UK11.5