DORMER C30518.0 DRILL 18.00 MM 5984328


Key-way cutter C305

References
dormer:C30518.0
rubix:2012249
ean:7320760572306
Slot Drill 18.00 mm DIN 844K
brand logo
Technical specifications
Diameter18 mm
Type of tailWELDON
Tail diameter16 mm
See all Specifications

Product details : DORMER C30518.0 DRILL 18.00 MM 5984328


HSS-E-PM mid-length key-way cutter with weld-on shaft DIN 844K N 30° uncoated 3-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.

Applications

• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter18 mm
Type of tailWELDON
Tail diameter16 mm
Number of teeth3
Total length92 mm
Body materialHSS-E / PM
Capacity length43.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 91.80 excl. VAT
/ Each
£ 110.16 incl. VAT
  • Usually arrives within 14 working days