DOR HSCO-XP SUPER-G CUTTER 18.0


Key-way cutter C352

References
dormer:C35218.0
rubix:1070109
ean:7320760573006
Slot Drill 18.00 mm DIN 844K
brand logo
Technical specifications
Diameter18 mm
Type of tailWELDON
Tail diameter16 mm
See all Specifications

Product details : DOR HSCO-XP SUPER-G CUTTER 18.0


HSS-E-PM Mid-length key-way cutter with weld-on shaft PRIMAX DIN 844 K N 30° Super-G coated 3-cutter for steel <1200 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm² and copper alloys.

Applications

• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter18 mm
Type of tailWELDON
Tail diameter16 mm
Number of teeth3
Total length92 mm
Body materialHSS-E / PM
Capacity length43.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 115.60 excl. VAT
/ Each
£ 138.72 incl. VAT
  • Usually arrives within 14 working days