References
Dormer:C30616.0
Rubix:2012282
EAN:7320760572634



Documents
Product details : DORMER C30616.0 DRILL 16.00 MM 5984713
HSS-E-PM Extra short key-way cutter with weld-on shaft DIN 327D N 30° uncoated 3-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.
Applications
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Titanium non-alloyed (<200 HB <700 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Copper (<100 HB <350 N/mm²)
Béta-Brass Bronze (<200 HB <700 N/mm²)
Alfa-Brass (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Titanium non-alloyed (<200 HB <700 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Copper (<100 HB <350 N/mm²)
Béta-Brass Bronze (<200 HB <700 N/mm²)
Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 16 mm |
| Number of teeth | 3 |
| Total length | 79 mm |
| Cutting material | non-metallic and other materials |
| Machining material | unalloyed steel, titanium, nickel and copper alloys |
| Cutting angle | 30 ° |
| Capacity length | 19 mm |
Show UNSPSC/ECL@SS
£ 69.83 excl. VAT
/ Each
£ 83.80 incl. VAT
- Usually arrives within 14 working days
