DORMER C1353.0 DRILL 3.00 MM 5984634


Key-way cutter HSCO C135

References
dormer:C1353.0
rubix:1068435
ean:7320760057629
Slot Drill 3.00 mm DIN 844L
brand logo
Technical specifications
Diameter3 mm
Type of tailWELDON
Tail diameter6 mm
See all Specifications

Product details : DORMER C1353.0 DRILL 3.00 MM 5984634


HSS-E-PM Mid-length key-way cutter with weld-on shaft DIN 844L N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Nickel and copper alloys.
FRAISE 3.00 2D NORMAL QC C135 HSCO 8

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter3 mm
Type of tailWELDON
Tail diameter6 mm
Number of teeth2
Total length56 mm
Body materialHSS-E
Machining materialNon-alloyed steel, nickel and copper alloys
Capacity length20 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 33.39 excl. VAT
/ Each
£ 40.07 incl. VAT
  • Usually arrives within 14 working days