DORMER HSCO CUTTER 18.0 C35318.0


Slot Drill

References
dormer:C35318.0
rubix:1070128
ean:7320760573174
Slot Drill 18.00 mm DIN 327D
brand logo
Technical specifications
Diameter18 mm
Height0.82 mm
Type of tailWELDON
See all Specifications

Product details : DORMER HSCO CUTTER 18.0 C35318.0


HSS-E-PM Extra short key-way cutter with weld-on shaft PRIMAX DIN 327D N 30° Super-G coated 3-cutter for steel <1200 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm² and copper alloys.

Strengths

Alcrona coating
N mill Type
Slotting, ramping, Diving mill direction
Din 327 D mill standard

Applications

• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter18 mm
Height0.82 mm
Type of tailWELDON
Tail diameter16 mm
Number of teeth3
Total length79 mm
Body materialCobalt variants
Machining materialSteel, cast iron, titanium, nickel and copper alloys
Capacity length19 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 114.29 excl. VAT
/ Each
£ 137.15 incl. VAT
  • Usually arrives within 14 working days