References
Dormer:C13910.0
Rubix:1068491
EAN:7320760354223



Product details : DORMER C13910.0 DRILL 10.00 MM 5983955
HSS-E-PM Mid-length key-way cutter with weld-on shaft DIN 844K N 30° Super-R coated 2-cutter for steel <850 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm² and copper alloys.
END MILL 10,00 2D NORMAL QC C139 HSCO XP SUPER R
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 10 mm |
| Number of teeth | 2 |
| Total length | 72 mm |
| Cutting material | hss-e / pm |
| Machining material | steel, cast iron, titanium, nickel and copper alloys |
| Cutting angle | 30 ° |
| Capacity length | 31.5 mm |
Show UNSPSC/ECL@SS
£ 57.36 excl. VAT
/ Each
£ 68.83 incl. VAT
- Usually arrives within 14 working days
