DORMER HSCO-XP SUPER-R CUTTER 9.0 C1399.0


Key-way cutters C139

References
dormer:C1399.0
rubix:1068488
ean:7320760354452
Slot Drill 9.00 mm DIN 844K
brand logo
Technical specifications
Diameter9 mm
Type of tailWELDON
Tail diameter10 mm
See all Specifications

Product details : DORMER HSCO-XP SUPER-R CUTTER 9.0 C1399.0


HSS-E-PM Mid-length key-way cutter with weld-on shaft DIN 844K N 30° Super-R coated 2-cutter for steel <850 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm² and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter9 mm
Type of tailWELDON
Tail diameter10 mm
Number of teeth2
Total length69 mm
Body materialHSS-E / PM
Capacity length19 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 52.25 excl. VAT
/ Each
£ 62.70 incl. VAT
  • Usually arrives within 14 working days