DORMER S7101.0 DRILL 1.00 MM 6706982


Key-way cutters C710

References
dormer:S7101.0
rubix:2556926
ean:7320760685310
End Mill 1.0mm Dormer norm
brand logo
Technical specifications
Diameter1 mm
Type of tailHA
Tail diameter3 mm
See all Specifications

Product details : DORMER S7101.0 DRILL 1.00 MM 6706982


VHM 2 cutter key-way cutter with short cutting edge and extending length. DIN 6335 HA cylindrical shaft. 40° spiral and 10° cutter angle. AlCrN coated for steel <1200 N/mm². Stainless steel <850 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm².

Applications

• Soft steel machine steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB>850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Cast Iron lamellar (<150 HB>500 N/mm²)
• Cast Iron lamellar (>150<300 HB>500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB>700<1000 N/mm²)
• Titanium alloy (<270 HB <900 N/mm²)
• Nickel alloy (<270 HB>900 N/mm²)

Technical specifications


Attributes
Diameter1 mm
Type of tailHA
Tail diameter3 mm
Number of teeth2
Total length100 mm
Body materialCarbide
Machining materialSteel, stainless steel. cast iron, titanium and nickel alloys
Cutting angle40 °
Show UNSPSC/ECL@SS
£ 30.77 excl. VAT
/ Each
£ 36.92 incl. VAT
  • Usually arrives within 14 working days