Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers with key and for grooves
Other solid carbide miller
DORMER S92212.0 SLOT DRILL 12MM DIA 2 FLUTE CARBRIDE
DORMER S92212.0 SLOT DRILL 12MM DIA 2 FLUTE CARBRIDE
End Mill
References
dormer:
S92212.0
rubix:
354A7612
ean:
7320760040010
Technical specifications
Diameter
12
mm
Type of tail
HA
Tail diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S92212.0 SLOT DRILL 12MM DIA 2 FLUTE CARBRIDE
Technical specifications
Attributes
Diameter
12
mm
Type of tail
HA
Tail diameter
12
mm
Number of teeth
2
Total length
73
mm
Body material
Carbide
Cutting angle
30
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.48
excl. VAT
/
Each
£
64.18
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S61114.0 DRILL 14.00 MM 6706588
DORMER S6388.2 6706881
DORMER S93314.0 5982798
DORMER S6386.2 6706880
DORMER S61014.0 DRILL 14.00 MM 6706601
DORMER S9333.0 S933 3.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982826
S9335.0 5MM STRAIGHT SHANK END MILL 3 FLUTE FOR STAINLESS
DORMER S63820.3 6706885
DORMER S61112.0 DRILL 12.00 MM 6706587
DORMER S7108.0 DRILL 8.00 MM 6706990
DORMER S92210.0 5982944
DORMER S92218.0 5982750
DORMER S6108.0 DRILL 8.00 MM 6706598
DORMER S9336.0 S933 6.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982844
DORMER S61020.0 DRILL 20.00 MM 6706604