References
Dormer:C3675.0
Rubix:1070203
EAN:7320760355374



Product details : DOR HSCO SUP-R PMX CUTTER 5.0
HSS-E-PM Extra short keyway cutter with Weldon shank PRIMAX DIN 327D N 40° Super-G coated 3-flute for unalloyed steel <700 N/mm². Stainless steel. Red copper and aluminium.
CUTTER 5,00 3D SHORT QC C367 HSSE XP SUPER R
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Austenitic stainless steel (<320 HB <1100 N/mm²)
• Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Precipitation-hardening stainless steel (>320<410 HB >1100<1400 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Unalloyed aluminium, magnesium (<100 HB <350 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Austenitic stainless steel (<320 HB <1100 N/mm²)
• Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Precipitation-hardening stainless steel (>320<410 HB >1100<1400 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Unalloyed aluminium, magnesium (<100 HB <350 N/mm²)
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 6 mm |
| Number of teeth | 3 |
| Total length | 52 mm |
| Cutting material | hss-e / pm |
| Machining material | unalloyed steel, stainless steel, red copper and aluminium |
| Cutting angle | 40 ° |
| Capacity length | 8 mm |
Show UNSPSC/ECL@SS
£ 39.73 excl. VAT
/ Each
£ 47.68 incl. VAT
- Usually arrives within 14 working days
