Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
SMC KFE08N-00 INSERT FITTING
SMC KFE08N-00 INSERT FITTING
KFE Bulkhead Union
References
smc:
KFE08N-00
rubix:
114A5067
manufacturer :
00144123
Technical specifications
Material
brass
Connecting diameter
8 mm
See all Specifications
Product details
Technical specifications
Product details : SMC KFE08N-00 INSERT FITTING
Suitable for use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Technical specifications
Attributes
Material
brass
Connecting diameter
8 mm
Max. temperature
150
°C
Min. temperature
-5
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.09
excl. VAT
/
Each
£
7.31
incl. VAT
Delivery usually within (
24
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC KFT10U-00 INSERT FITTING
SMC KFG2T1075-00 INSERT FITTING
PARKER 6SC6-316 3/8IN X STRAIGHT UNION (720129)
MECALINE INTERNAL BUSHING 6/4 859024
MECALINE 858607 UNION TEE 15X12.5
MECALINE 859436 INTERNAL BUSHING 18/15
MECALINE 858683 TEE UNION 14
MECALINE 869388 UNION TEE -8X6
SMC KFH06-00-X2 INSERT EQUAL STRAIGHT 6MM
AVENTICS 1829202004
MECALINE 869420 ELBOW UNION 4 EQUAL
MECALINE 859629 CROSS UNION 14
MECALINE 858620 ELBOW UNION 15 NICKEL-PLATED BRASS
MECALINE 858605 UNION TEE 10X8-6X4
MECALINE 858622 ELBOW UNION 18 NICKEL-PLATED BRASS