Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
SMC KFH06-00-X2 INSERT EQUAL STRAIGHT 6MM
SMC KFH06-00-X2 INSERT EQUAL STRAIGHT 6MM
KFH Straight Union
References
smc:
KFH06-00-X2
rubix:
114A0053
manufacturer :
00076041
Technical specifications
Material
brass
Connecting diameter
6 mm
See all Specifications
Product details
Technical specifications
Product details : SMC KFH06-00-X2 INSERT EQUAL STRAIGHT 6MM
Suitable for use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Technical specifications
Attributes
Material
brass
Connecting diameter
6 mm
Max. temperature
150
°C
Min. temperature
-5
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.88
excl. VAT
/
Each
£
4.66
incl. VAT
Delivery usually within (
24
) days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 858593 UNION ELBOW 8X6-6X4
AVENTICS 1829202004
MECALINE 859504 ELBOW UNION 15MM
MECALINE 869405 STRAIGHT UNION 8
MECALINE 869370 STRAIGHT UNION8X6
MECALINE 858614 STRAIGHT UNION 18 EQUAL
PARKER EO-SWIVEL-UNION GZ25SCF
MECALINE INTERNAL BUSHING 4/2 859023
MECALINE 859203 BULKHEAD UNION 8/6-6/8
MECALINE 858622 ELBOW UNION 18 NICKEL-PLATED BRASS
MECALINE 869424 ELBOW UNION 12 EQUAL
MECALINE 858605 UNION TEE 10X8-6X4
PARKER 6RU4-316 REDUCING UNION 3/8 X 1/4 INCH
MECALINE 859445 TEE UNION 18MM
MECALINE 858602 UNION TEE 4X2- 4X2.7