Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 869388 UNION TEE -8X6
MECALINE 869388 UNION TEE -8X6
UNION TEE PUSH-ON FITTING
References
mecaline:
869388
rubix:
216A2478
ean:
3660338231285
Technical specifications
Material
nickel-plated brass
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869388 UNION TEE -8X6
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.80
excl. VAT
/
Each
£
8.16
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
SMC KFH06-00-X2 INSERT EQUAL STRAIGHT 6MM
MECALINE 859559 BULKHEAD STRAIGHT FITTING 6 M10X1
MECALINE 858604 UNION TEE 8X6-6X4
MECALINE 859445 TEE UNION 18MM
MECALINE 859507 ELBOW UNION 22MM
MECALINE 859435 INTERNAL BUSHING 18/16
MECALINE 859500 ELBOW UNION 8MM
SMC KFT08N-00 INSERT FITTING
MECALINE 858686 TEE UNION 18
PARKER EO-SWIVEL-UNION GZ22LCF
MECALINE 859199 BULKHEAD UNION 5/8
MECALINE 858595 UNION ELBOW 15X12 5
MECALINE 859506 ELBOW UNION 18MM
MECALINE 869663 TEE UNION 8
MECALINE TEE UNION 8MM 859440