Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 858605 UNION TEE 10X8-6X4
MECALINE 858605 UNION TEE 10X8-6X4
UNION TEE PUSH-ON FITTING
References
mecaline:
858605
rubix:
216A2470
ean:
3660338136757
Technical specifications
Material
nickel-plated brass
Connecting diameter
10 mm
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858605 UNION TEE 10X8-6X4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
10 mm
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.22
excl. VAT
/
Each
£
6.26
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
SMC KFT08N-00 INSERT FITTING
MECALINE 869423 ELBOW UNION 10 EQUAL
PARKER EO-MALE-STUD-CONN GE22LR1EDCF
MECALINE 859204 BULKHEAD UNION 10/8
MECALINE TEE UNION 10MM 859441
MECALINE STRAIGHT UNION 14859552
MECALINE 859556 STRAIGHT UNION 22MM
MECALINE 858578 STRAIGHT UNION 10X8-8X6
MECALINE INTERNAL BUSHING 22/18 859028
MECALINE 858592 UNION ELBOW 5X3
MECALINE 859206 BULKHEAD UNION 10/8-8/8
MECALINE 869388 UNION TEE -8X6
MECALINE 859498 ELBOW UNION 4MM
MECALINE 859624 CROSS UNION 4
LEGRIS BRS COMPRESN FITTING 0106 10 00