Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 858683 TEE UNION 14
MECALINE 858683 TEE UNION 14
UNION TEE COMPRESSION FITTING
References
mecaline:
858683
rubix:
216A2814
ean:
3660338137532
Technical specifications
Material
nickel-plated brass body
Connecting diameter
14 mm
Product details
Technical specifications
Product details : MECALINE 858683 TEE UNION 14
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Material
nickel-plated brass body
Connecting diameter
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.60
excl. VAT
/
Each
£
19.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859504 ELBOW UNION 15MM
MECALINE 859558 BULKHEAD STRAIGHT FITTING 4 M8X1
MECALINE 869424 ELBOW UNION 12 EQUAL
MECALINE 858603 UNION TEE TE-5X3
SMC KFH06-00 FITTING
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-10MM 1230 10
MECALINE 859560 BULKHEAD STRAIGHT FITTING 8
MECALINE 858593 UNION ELBOW 8X6-6X4
MECALINE 869662 TEE UNION 6
MECALINE 869383 UNION ELBOW 6X4
SMC KFT10N-00-X2 INSERT FITTING
MECALINE 859553 STRAIGHT UNION 15MM
LEGRIS BRS COMPRESN FITTING 0124 10 00
MECALINE 858621 ELBOW UNION 16 NICKEL-PLATED BRASS
MECALINE 858612 STRAIGHT UNION 15 EQUAL