References
SMC:KGT10-04
Rubix:114A3590

Documents
Product details : SMC KGT10-04 FITTING
This fitting is suitable for use in CRT production, for example, when the use of copper should be avoided. Other applications include rinsing or other environments that may affect normal fittings. KG can be used for negative pressure -100 kPa and pressures up to 1 MPa (~150 psi). This fitting is available in 27 different jacket styles, with connection sizes from M5 to ½ R(PT), and tube sizes from 4 mm outside diameter to 12 mm outside diameter.
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Material | stainless steel 303;pbt |
| Connection 1 | 1/2 |
| Profile | kgt |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 33.66 excl. VAT
/ 2 pieces
£ 40.39 incl. VAT
- Delivery usually within ( 22 ) days