References
Festo:QS-G1/8-8-50
Rubix:116A6601
Manufacturer :132038
EAN:4052568026905

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 132038 PUSH-IN FITTING QS-G1/8-8-50
Push-in fitting QS-G1/8-8-50 male thread with external Hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=50
Technical specifications
Attributes
| Logistic Weight | 14,37 g |
|---|---|
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 76.50 excl. VAT
/ 50 pieces
£ 91.80 incl. VAT
- Delivery usually within ( 2 ) days