• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,851)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. AVENTICS 2122108380

AVENTICS 2122108380

QR1-S standard series

See technical information

References

Aventics:2122108380
Rubix:274A0673
EAN:3661475928885
brand logo
brand logo

Product details : AVENTICS 2122108380


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KGF12-02 S/S FITTING 12MM-1/4FESTO 13968 BARBED FITTING CRCN-M5-PK-4SMC KQ2W10-99A MALE FITTING I10 TUBEFESTO 190666 PUSH-IN L-FITTING QSLV-M5-6SMC KQ2L06-G02-X2 ONE-TOUCH FITTINGSMC KQ2H10-04A ONE-TOUCH FITTING MALE CONNECTORNORGREN 241450618 ELB AD MALE TAPERSMC LQ1H41-M HIGH PURITY FLUOROPOLYMER FITTINGFESTO 578292 PUSH-IN L-FITTING NPQH-L-G12-Q12-P10NORGREN C00431600 16 STEM ELBOW CONNECTFESTO 153301 PUSH-IN FITTING QSM-M3-3SMC AS2201FPQ-01-06 SPEED CONTROLLERFESTO 160526 PUSH-IN T-FITTING QST-V0-1/4-10FESTO 177694 PUSH-IN L-CONNECTOR CQL-22NORGREN C01671238 PFITC 12MM-R3/8 SWIVEL TEE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap