GISS 886021 KHANGAR FUR LINED LEATHER BOOT S3 CI BROWN SIZE 12
KHANGAR S3 SRC CI FUR LINED BOOT
See technical informationSee documentsReferences
GISS:886021
Rubix:220A5741
EAN:3660338392559

Documents
Product details : GISS 886021 KHANGAR FUR LINED LEATHER BOOT S3 CI BROWN SIZE 12
Water-repellent full grain leather upper, pull-up finish. Ecological wool lining. Insole with memory foam. Perforated composite toe cap with breathable membrane and light “no metal” anti-perforation sole. Cold thermal insulation at temperatures < 10°C. Extra soft, anti-fatigue PU/PU sole. Outer sole made of compact PU, abrasion-resistant, hydrocarbon-resistant, non-slip and antistatic.Weight: 766 g*STRONG POINTSLight and comfortable boot with PU reinforced over toe cap. Sharp-angle staple sole and drop heels for improved safety.
Strengths
• Light and comfortable boot with PU reinforced over toe cap.
• Sharp-angle staple sole and drop heels for improved safety.
• 0% metal
• Sharp-angle staple sole and drop heels for improved safety.
• 0% metal
Technical specifications
Attributes
| Colour | brown |
|---|---|
| EU shoe size | 47 |
| Main material | leather |
| Water proof | no |
| Metal free | yes |
| Type of soles | ci |
| Metatarsal protection | no |
| Security Category | s3 |
| Slip resistance | yes |
| Material | waterproof full grain leather |
Show UNSPSC/ECL@SS
£ 84.97 excl. VAT
/ Each
£ 101.96 incl. VAT
- In stock: Next day delivery
EU shoe size
47
