GISS 840216 SAFETY BOOT LINED KILAUEA 2 S3 SRC SIZE 40
Kilauea 2 s3 src lined rigger boot
See technical informationSee documentsReferences
GISS:840216
Rubix:216A6342
EAN:3660338057465

Documents
Product details : GISS 840216 SAFETY BOOT LINED KILAUEA 2 S3 SRC SIZE 40
Water repellent full grain leather upper.
Faux-fur lining for outdoor use.
Maintains the foot warm in cold climate conditions.
Double density polyurethane sole slip-resistant thanks to a structure with open tread for better removal of liquids.
Polycarbonate tip and anti-perforation high tenacity textile insert.
Weight:
800 g* APPLICATIONS.
Specially adapted to outdoor work.
Industry, BTP, damp and cold environments.
STRONG POINTS.
Abrasion resistant overshoe for improved life duration.
Drop heels for improved safety, notably on ladders
Faux-fur lining for outdoor use.
Maintains the foot warm in cold climate conditions.
Double density polyurethane sole slip-resistant thanks to a structure with open tread for better removal of liquids.
Polycarbonate tip and anti-perforation high tenacity textile insert.
Weight:
800 g* APPLICATIONS.
Specially adapted to outdoor work.
Industry, BTP, damp and cold environments.
STRONG POINTS.
Abrasion resistant overshoe for improved life duration.
Drop heels for improved safety, notably on ladders
Strengths
Non metallic security toecap for more comfort and lightness.
Technical specifications
Attributes
| Colour | brown |
|---|---|
| EU shoe size | 40 |
| Main material | leather |
| Water proof | no |
| Metatarsal protection | no |
| Security Category | s3 |
| Slip resistance | yes |
| Material | full-grain leather |
Show UNSPSC/ECL@SS
£ 70.12 excl. VAT
/ Each
£ 84.14 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40
