V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIP SIDE HILEG BOOT UK9 EU43
V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIPSIDE HILEG BOOT
See technical informationSee documentsReferences
V12 Footwear:VR620.01-9
Rubix:80371713
EAN:5055327309829

Documents
Product details : V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIP SIDE HILEG BOOT UK9 EU43
S3 HRO SRCHigh Leg
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 43 |
| Main material | leather |
| Water proof | yes |
| Type of soles | full grain |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 9 |
| Material | full grain leather |
Show UNSPSC/ECL@SS
£ 100.06 excl. VAT
/ Each
£ 120.07 incl. VAT
- In stock: Next day delivery
EU shoe size
43
