References
TB Davies:1274-060
Rubix:2591382



Documents
Product details : TUBESCA 2 TREAD KING SIZE POD
Ascend and descend the Industrial King Size Pod Step in safety thanks to the comfortable climbing angle and large 200mm treads. The large working platform allows the guardrails to be configured to suit your application for maximum safety.
Strengths
• King size 600x600 mm platform
• Extremely solid and stable design feels like standing on solid ground
• Extra-large 200mm deep treads for maximum comfort and support
• Optional side and rear railing sold individually
• Extremely solid and stable design feels like standing on solid ground
• Extra-large 200mm deep treads for maximum comfort and support
• Optional side and rear railing sold individually
Technical specifications
Attributes
| Number of rungs | 2 |
|---|---|
| Maximum working height | 2.1 m |
| Type | king size pad |
| Weight | 7.2 kg |
Show UNSPSC/ECL@SS
£ 562.93 excl. VAT
/ Each
£ 675.52 incl. VAT
- Usually arrives within 14 working days
