Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP100X2G3 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 1000 3 TREAD
CLIMB-IT BWP100X2G3 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 1000 3 TREAD
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP100X2G3
rubix:
386A6775
manufacturer :
BWP100X2G3
Technical specifications
Platform height
1
m
Product details
Technical specifications
Product details : CLIMB-IT BWP100X2G3 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 1000 3 TREAD
Platform Size: 2 x 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
1
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,487.12
excl. VAT
/
Each
£
4,184.54
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
TB DAVIES 3 TREAD INDUSTRIAL SINGLE MACHINE STEP 1271-003
CLIMB-IT SWW04C WIDE WORK STEPS - 4 TREAD AND NO HANDRAIL 800 X 870
CLIMB-IT AHWS12GY WAREHOUSE STEPS - 12 TREAD 3955 X 1100 X 2350 GREY
TB DAVIES 9 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-009
CLIMB-IT AHWPE1809BL EASY SLOPE WORK PLATFORM 1800MM - 9 TREAD
CLIMB-IT BWP100X4CRG8 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 1000
CLIMB-IT GFP46Z GLASS FIBRE PLATFORM STEP - 6 TREADS + TOOL TRAY 1300
CLIMB-IT BWP50X2G5 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 500 1 TREAD 5
CLIMB-IT AHWPE1806GY EASY SLOPE WORK PLATFORM 1800MM - 6 TREAD
CLIMB-IT AHWPS1809BL WORK PLATFORM 1800MM - 9 TREAD 3205 X 920 X 3035
CLIMB-IT CAW506 MOBILE STEPS WITH SAFETY GATE - 6 TREAD
CLIMB-IT AHWPE1203GY EASY SLOPE WORK PLATFORM 1200MM - 3 TREAD
CLIMB-IT AHWS08GY WAREHOUSE STEPS - 8 TREAD 2955 X 900 X 1750 GREY
CLIMB-IT AHEC09BL EASY CLIMB STEPS - 9 TREAD 3205 X 950 X 2360 BLUE
CLIMB-IT GFS34Z GLASS FIBRE SWINGBACK STEP - 4 TREADS