TUBESCA 3 TREAD KING SIZE POD

King Size Pad

See technical informationSee documents

References

TB Davies:1274-061
Rubix:2591383
brand logo

Technical specifications

Number of rungs3
See all Specifications

Documents

Product details : TUBESCA 3 TREAD KING SIZE POD


Ascend and descend the Industrial King Size Pod Step in safety thanks to the comfortable climbing angle and large 200mm treads. The large working platform allows the guardrails to be configured to suit your application for maximum safety.

Strengths

• King size 600x600 mm platform
• Extremely solid and stable design feels like standing on solid ground
• Extra-large 200mm deep treads for maximum comfort and support
• Optional side and rear railing sold individually

Technical specifications


Attributes
Number of rungs3
Maximum working height2.3 m
Typeking size pad
Weight10 kg
£ 644.10 excl. VAT
/ Each
£ 772.92 incl. VAT
  • Usually arrives within 14 working days