CLIMB-IT SWW25C WIDE WORK STEPS - 5 TREAD AND 2 HANDRAILS 1000 X 880
Wide Work Steps
See technical informationSee documentsReferences
Climb-It:SWW25C
Rubix:261A3475



Documents
Product details : CLIMB-IT SWW25C WIDE WORK STEPS - 5 TREAD AND 2 HANDRAILS 1000 X 880
Manufacted from durable blue painted strong tubular stels with 4 domed feet spring load castors
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
Overall Size H x W x D mm = 1000 x 880 x 1300
Technical specifications
Attributes
| Platform height | 1000 m |
|---|---|
| Number of rungs | 5 |
| Type | safety steps |
Show UNSPSC/ECL@SS
£ 898.51 excl. VAT
/ Each
£ 1,078.21 incl. VAT
- Delivery usually within ( 4 ) days
