References
Festo:DADB-S1-50-S51-125
Rubix:390A5661
Manufacturer :553483
EAN:4052568197230

Technical specifications
| Diameter | 50 mm |
|---|---|
| Material | pa reinforced, nbr, high-alloy stainless steel |
| Minimum length | 51 mm |
Documents
Product details : FESTO 553483 BELLOWS KIT
Bellows kit DADB-S1-50-S51-125 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=50, Stroke range=51 - 125 mm, Piston rod extension=48 mm, Design=Round
Bellows set DADB-S1-50-S51-125 553483
Technical specifications
Attributes
| Logistic Weight | 140,65 g |
|---|---|
| Diameter | 50 mm |
| Material | pa reinforced, nbr, high-alloy stainless steel |
| Minimum length | 51 mm |
| Maximum length | 125 mm |
Show UNSPSC/ECL@SS
£ 105.02 excl. VAT
/ Each
£ 126.02 incl. VAT
- Delivery usually within ( 16 ) days