SIMRIT 432424 FREUDENBERG SEAL


Gaiters

References
freudenberg sealing technologies:MFB V6 00328 42 X 76 X 155 42 CR 764
rubix:251A7077
manufacturer :432424
brand logo
brand logo
Technical specifications
Diameter110 mm
Material42 cr 764
Minimum length25 mm
See all Specifications

Product details : SIMRIT 432424 FREUDENBERG SEAL


Multiple gaiter V6 00328 42 CR 764

Technical specifications


Attributes
Diameter110 mm
Material42 cr 764
Minimum length25 mm
Maximum length190 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days