DADB bellows
Diameter | 25 mm |
---|---|
Material | pa-reinforced, nbr, high-alloy stainless steel |
Minimum length | 51 mm |
Logistic Weight | 37,18 g |
---|---|
Diameter | 25 mm |
Material | pa-reinforced, nbr, high-alloy stainless steel |
Minimum length | 51 mm |
Maximum length | 100 mm |
Delivery usually within ( 16 ) days