References
Festo:EAMM-U-86-D60-87A-102
Rubix:391A0431
Manufacturer :1215784
EAN:4052568228767

Documents
Product details : FESTO 1215784 PARALLEL KIT
Parallel kit EAMM-U-86-D60-87A-102 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-86-D60-87A-102 1215784
Technical specifications
Attributes
| Logistic Weight | 2629,7 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 617.65 excl. VAT
/ Each
£ 741.18 incl. VAT
- Delivery usually within ( 2 ) days