References

Festo:HMVZ-4
Rubix:391A2569
Manufacturer :539375
EAN:4052568177546
HMVZ-4 Basic kit

Technical specifications

Typebasic kit for multi-axis systems
See all Specifications

Documents

Product details : FESTO 539375 BASIC KIT


Basic kit HMVZ-4 For multi-axis modular systems from the handling and assembly technology range. Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=1450 g, Materials note=Free of copper and PTFE, Materials information for adapter=(* Wrought Aluminium alloy, * Anodised)
Basic set HMVZ-4 539375

Technical specifications


Attributes
Logistic Weight1565 g
Typebasic kit for multi-axis systems
£ 193.74 excl. VAT
/ Each
£ 232.49 incl. VAT
  • Delivery usually within ( 16 ) days