FESTO 3637962 AXIAL KIT

Kit

See technical informationSee documents

References

Festo:EAMM-A-S48-87A-G2
Rubix:391A0149
Manufacturer :3637962
EAN:4052568271718
brand logo

Technical specifications

Typeaxial assembly

Documents

Product details : FESTO 3637962 AXIAL KIT


axial kit EAMM-A-S48-87A-G2 Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Axial set EAMM-A-S48-87A-G2 3637962

Technical specifications


Attributes
Typeaxial assembly
£ 154.67 excl. VAT
/ Each
£ 185.60 incl. VAT
  • Delivery usually within ( 2 ) days