References
SMC:KKA3S-03M
Rubix:393A8706
EAN:3618036075359

Documents
Product details : SMC KKA3S-03M S/S COUPLING
S coupler with Plug and Socket, body material: Stainless steel 304
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x42x20 mm |
|---|---|
| Logistic Weight | 51 g |
| Connection 1 | r 3/8 in |
| Material | stainless steel |
| Profile | kk |
Show UNSPSC/ECL@SS
£ 53.00 excl. VAT
/ Each
£ 63.60 incl. VAT
- Usually arrives within 14 working days