KK Socket Coupler
Material | C3604 (Stem);Stainless Steel 304;NBR |
---|
Logistics dimensions (L x W x H) | 32x66x32 mm |
---|---|
Logistic Weight | 105 g |
Material | C3604 (Stem);Stainless Steel 304;NBR |
Profile | KK6S |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days