References
Festo:KD4-CK-9
Rubix:122A7819
Manufacturer :531640
EAN:4052568047641

Technical specifications
| Connection 1 | ck-9 push-in connector (with swivel nut) |
|---|---|
| Material | nickel-plated brass (housing);polypropylene (release sleeve) |
Documents
Product details : FESTO 531640 COUPLING SOCKET KD4-CK-9
Quick coupling socket KD4-CK-9 Self-closing Nominal size=7,4 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=1017 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x30x30 mm |
|---|---|
| Logistic Weight | 71,65 g |
| Connection 1 | ck-9 push-in connector (with swivel nut) |
| Material | nickel-plated brass (housing);polypropylene (release sleeve) |
| Profile | kd4 |
| Max. temperature | 60 °C |
| Weight | 0.071 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 13.95 excl. VAT
/ Each
£ 16.74 incl. VAT
- Delivery usually within ( 2 ) days