SMC KK2P-04H S/S COUPLING


KK Socket Coupler

References
smc:KK2P-04H
rubix:228A2973
KKxP, S Coupler Series - Plug
brand logo
Technical specifications
Connection 1Rc 1/2 in
MaterialPBT (Spacer, Chuck);C2680 (Sleeve);C3604 (Collar, Socket Body);304 Stainless Steel (Sleeve Spring, Valve Spring);NBR (Plug O-Ring);PBT (Valve Seat, Valve);NBR (Valve Seat O-Ring);FKM (Valve O-Ring);304 Stainless Steel, NBR (Gasket)
See all Specifications

Product details : SMC KK2P-04H S/S COUPLING


S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Straight Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.

Body Size: 2 (M5)
Applicable Tubing O.D.: Ø4 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x24x10 mm
Logistic Weight4 g
Connection 1Rc 1/2 in
MaterialPBT (Spacer, Chuck);C2680 (Sleeve);C3604 (Collar, Socket Body);304 Stainless Steel (Sleeve Spring, Valve Spring);NBR (Plug O-Ring);PBT (Valve Seat, Valve);NBR (Valve Seat O-Ring);FKM (Valve O-Ring);304 Stainless Steel, NBR (Gasket)
ProfileKK2
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
  • Delivery usually within ( 4 ) days