References
SMC:KK2P-23E
Rubix:2603828
Manufacturer :KK2P-23E
EAN:3618036076950

Technical specifications
| Connection 1 | bulkhead type with one-touch fitting; tube o.d. ø3.2 mm |
|---|---|
| Material | c3604 (stem, electroless nickel plated); stainless steel 304, nbr (gasket) |
Documents
Product details : SMC KK2P-23E S COUPLER
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Bulkhead Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 2 (M5)
Applicable Tubing O.D.: Ø3.2 mm
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 2 (M5)
Applicable Tubing O.D.: Ø3.2 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x28x12 mm |
|---|---|
| Logistic Weight | 9 g |
| Connection 1 | bulkhead type with one-touch fitting; tube o.d. ø3.2 mm |
| Material | c3604 (stem, electroless nickel plated); stainless steel 304, nbr (gasket) |
| Profile | kk2p |
| Max. temperature | 60 °C |
| Weight | 0.006 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 5.22 excl. VAT
/ Each
£ 6.26 incl. VAT
- Delivery usually within ( 4 ) days