Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
SMC KKA3S-03F S/S COUPLING
SMC KKA3S-03F S/S COUPLING
KKA*S-*F, S-Couplers, Stainless Steel, Female Thread
References
smc:
KKA3S-03F
rubix:
393A8707
manufacturer :
KKA3S-03F
Technical specifications
Connection 1
R 3/8 in
Material
Stainless Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC KKA3S-03F S/S COUPLING
S coupler with Plug and Socket, body material: Stainless steel 304 Seal material: Fluoropolymer (special FKM) Threads, sizes: R, Rc, from 1/8 to 1 1/2 Operating temperature: -5 to 150 °C Check valve built in to both Plug and Socket Grease-free.
Strengths
Female thread. Body size: 1/8, 1/4, 1/2, 3/4, 1, 1 1/4. Applicable Port Size: Rc1/8, Rc1/4, Rc3/8, Rc1/2, Rc3/4, Rc1, Rc1 1/4, Rc1 1/2.
Technical specifications
Attributes
Connection 1
R 3/8 in
Material
Stainless Steel
Profile
KKA
Max. temperature
150
°C
Min. temperature
-5
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.85
excl. VAT
/
Each
£
50.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PCL XF ADAPTOR HOSE TAILPIECE 10MM AA7112
AVENTICS 1823376025
MECALINE 880685 EURO PROFILE SAFETY COUPLING MALE G 1/2IN
NORGREN C00040600 PFITC 6MM PLUG MALE
FESTO 6143 SELF-ALIGNING ROD COUPLER FK-M20X1,5
SMC KKA3S-02M S/S COUPLING
PCL AIRFLOW COUPLING HOSE TAILPIECE 1/4 INCH (7MM) AC21R
NORGREN 238210028 COUPLING G1/4 MALE
SMC KKA4P-03F-1 S/S COUPLING
AVENTICS 1827001629
SMC KK130S-01MS S COUPLER
FESTO 531679 QUICK COUPLING PLUG KS4-3/8-I
SMC KK4S-03MS FITTING
SMC KK6P-03F FITTING
FESTO 8059269 COUPLING SOCKET NPHS-D6-P-G12