Quick Coupling
Connection 1 | M20 |
---|---|
Material | Galvanized steel (bushing, housing, nut); case-hardened steel (ball pin, ball washer) |
Connection 1 | M20 |
---|---|
Material | Galvanized steel (bushing, housing, nut); case-hardened steel (ball pin, ball washer) |
Profile | FK |
Max. temperature | 150 °C |
Min. temperature | -40 °C |
In stock: Next day delivery