References
Festo:KS3-1/8-I
Rubix:122A8370
Manufacturer :531668
EAN:4052568047832

Technical specifications
| Connection 1 | g 1/8 |
|---|---|
| Material | nickel-plated brass (housing) |
Documents
Product details : FESTO 531668 QUICK COUPLING PLUG KS3-1/8-I
Quick coupling plug KS3-1/8-I For self-closing quick coupling connectors. Nominal size=4,95 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=558 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x13x13 mm |
|---|---|
| Logistic Weight | 16 g |
| Connection 1 | g 1/8 |
| Material | nickel-plated brass (housing) |
| Profile | ks3 |
| Max. temperature | 60 °C |
| Weight | 0.016 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- Delivery usually within ( 2 ) days