References
SMC:KK2S-M5M
Rubix:133A0130
Manufacturer :00080954
EAN:3618036076790

Technical specifications
| Connection 1 | m5 |
|---|---|
| Material | pbt / c2680 / c3604 / 304 stainless steel / nbr / fkm |
Documents
Product details : SMC KK2S-M5M COUPLING M5
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Male thread.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Port Size: M5, R1/8, R1/4, R3/8, R1/2, R3/4.
Body Size: 2 (M5)
Piping Port Size: M5x0.8
Sealant: None
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Port Size: M5, R1/8, R1/4, R3/8, R1/2, R3/4.
Body Size: 2 (M5)
Piping Port Size: M5x0.8
Sealant: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x25x10 mm |
|---|---|
| Logistic Weight | 20 g |
| Connection 1 | m5 |
| Material | pbt / c2680 / c3604 / 304 stainless steel / nbr / fkm |
| Profile | kk2 |
| Max. temperature | 60 °C |
| Weight | 0.0061 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 50.55 excl. VAT
/ 5 pieces
£ 60.66 incl. VAT
- Delivery usually within ( 4 ) days