KK Socket Coupler
Connection 1 | 1/2 |
---|---|
Material | Nickel-plated brass |
Logistics dimensions (L x W x H) | 32x61x32 mm |
---|---|
Logistic Weight | 85 g |
Connection 1 | 1/2 |
Material | Nickel-plated brass |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days