References
SMC:KK6S-12H
Rubix:123A4363
Manufacturer :KK6S-12H
EAN:3618036075694

Technical specifications
| Connection 1 | push-in connector for ø12 mm tube |
|---|---|
| Material | c3604 (body); pbt (spacer, collar, valve seat, valve); pbt (locking ring, shock-absorbing); cold-rolled carbon steel, electroless nickel plating (sleeve); stainless steel 304 (mandrel, valve spring, sleeve spring, collar 2); nbr (plug o-ring, valve seat o-ring, plug o-ring, gasket); fkm (valve o-ring); weatherproof nbr (sleeve cover) |
Documents
Product details : SMC KK6S-12H FITTING
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Straight Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 6 (1/2)
Applicable Tubing O.D.: Ø12 mm
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 6 (1/2)
Applicable Tubing O.D.: Ø12 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x70x32 mm |
|---|---|
| Logistic Weight | 86 g |
| Connection 1 | push-in connector for ø12 mm tube |
| Material | c3604 (body); pbt (spacer, collar, valve seat, valve); pbt (locking ring, shock-absorbing); cold-rolled carbon steel, electroless nickel plating (sleeve); stainless steel 304 (mandrel, valve spring, sleeve spring, collar 2); nbr (plug o-ring, valve seat o-ring, plug o-ring, gasket); fkm (valve o-ring); weatherproof nbr (sleeve cover) |
| Profile | kk6s |
| Max. temperature | 60 °C |
| Weight | 0.0841 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 107.05 excl. VAT
/ 5 pieces
£ 128.46 incl. VAT
- Delivery usually within ( 4 ) days