References
SMC:KK3S-08E
Rubix:122A8879
Manufacturer :00003545
EAN:3618036076455

Technical specifications
| Connection 1 | 1/8 in |
|---|---|
| Material | c3604 / pbt / shock absorbent pbt / cold rolled carbon steel sheet / 304 stainless steel / fkm / nbr / weather resistant nbr |
Documents
Product details : SMC KK3S-08E FITTING
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Bulkhead Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 3 (1/8)
Applicable Tubing O.D.: Ø8 mm
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 3 (1/8)
Applicable Tubing O.D.: Ø8 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x49x22 mm |
|---|---|
| Logistic Weight | 45 g |
| Connection 1 | 1/8 in |
| Material | c3604 / pbt / shock absorbent pbt / cold rolled carbon steel sheet / 304 stainless steel / fkm / nbr / weather resistant nbr |
| Profile | kk3 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 83.95 excl. VAT
/ 5 pieces
£ 100.74 incl. VAT
- Delivery usually within ( 4 ) days