References
Festo:KD2-CK-4
Rubix:122A7814
Manufacturer :531622
EAN:4052568047504

Documents
Product details : FESTO 531622 COUPLING SOCKET KD2-CK-4
Quick coupling socket KD2-CK-4 Self-closing Nominal size=2,9 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=123 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x12x12 mm |
|---|---|
| Logistic Weight | 15,99 g |
| Connection 1 | 4 mm |
| Material | nickel-plated brass |
| Profile | kd2 |
| Max. temperature | 60 °C |
| Weight | 0.016 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 13.85 excl. VAT
/ Each
£ 16.62 incl. VAT
- Delivery usually within ( 2 ) days