FESTO 531637 COUPLING SOCKET KD4-3/8-I

Coupling Socket

See technical informationSee documents

References

Festo:KD4-3/8-I
Rubix:122A6928
Manufacturer :531637
EAN:4052568047610
KD4-3/8-I Quick coupling socket

Technical specifications

Connection 1g 3/8
Materialnickel-plated brass (housing);polypropylene (releasing sleeve)
See all Specifications

Documents

Product details : FESTO 531637 COUPLING SOCKET KD4-3/8-I


Quick coupling socket KD4-3/8-I Self-closing Nominal size=7,2 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=1350 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x15x15 mm
Logistic Weight82,26 g
Connection 1g 3/8
Materialnickel-plated brass (housing);polypropylene (releasing sleeve)
Profilekd4
Max. temperature60 °C
Weight0.082 kg
Max. service pressure12 bar
£ 13.49 excl. VAT
/ Each
£ 16.19 incl. VAT
  • Delivery usually within ( 2 ) days