References
SMC:KK2S-06E
Rubix:123A4463
Manufacturer :00003424
EAN:3618036076868

Technical specifications
| Connection 1 | rc 3/4 in |
|---|---|
| Material | pbt / c2680 / c3604 / 304 stainless steel / nbr / fkm |
Documents
Product details : SMC KK2S-06E S/S COUPLING
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Bulkhead Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 2 (M5)
Applicable Tubing O.D.: Ø6 mm
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 2 (M5)
Applicable Tubing O.D.: Ø6 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x34x16 mm |
|---|---|
| Logistic Weight | 13 g |
| Connection 1 | rc 3/4 in |
| Material | pbt / c2680 / c3604 / 304 stainless steel / nbr / fkm |
| Profile | kk2 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 61.30 excl. VAT
/ 5 pieces
£ 73.56 incl. VAT
- Delivery usually within ( 4 ) days