Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
FESTO 8059274 COUPLING SOCKET NPHS-D6-P-BC9
FESTO 8059274 COUPLING SOCKET NPHS-D6-P-BC9
Quick Coupling Socket
References
festo:
NPHS-D6-P-BC9
rubix:
260A6109
manufacturer :
8059274
ean:
4052568290191
Technical specifications
Material
nickel-plated
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8059274 COUPLING SOCKET NPHS-D6-P-BC9
Strengths
•Releasing sleeve made of plastic
Exhaust the air on the plug side without releasing the coupling
Technical specifications
Attributes
Material
nickel-plated
Profile
nphs
Max. temperature
60
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.90
excl. VAT
/
Each
£
23.88
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC KK4P-60N MALE CONN W/NUT FOR HOSE 9/6
AVENTICS 1827001629
SMC KK2P-04H S/S COUPLING
SMC KK130P-13B S COUPLER
SMC KK4S-03MS FITTING
SMC KKA6S-04M S/S COUPLING
AVENTICS FLEXIBLE COUPLING 1826409003
SMC KK130S-04MS S COUPLER
LEGRIS 6697 17 00 FIXING CLIP 16.5MM
SMC KK3S-04H FITTING
PCL AIRFLOW COUPLING HOSE TAILPIECE 3/8 INCH (10MM) AC21T
AVENTICS 1823376026
LEGRIS 63MM PIPE CLIP 6697.63.00
AVENTICS 1823376010
SMC KK3S-08H FITTING